Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100TRJP04 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V72V100TRJP04 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V72V100TRJP04
rubix:
230A3824
Technical specifications
Load capacity
100
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100TRJP04 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
PLATE FIXING BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.12
excl. VAT
/
Each
£
13.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE 742330 HEAVY DUTY STEEL WHEEL WITH BRAKE LS-GB 200K-ST
BLICKLE SWIVELCASTOR LKDB-PUA-50G
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL