Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
Caster for transport Spartex
References
spartex:
UK-2V32V075POPP01
rubix:
230A3737
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
TWINWHEEL PLATE FIXING BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.18
excl. VAT
/
Each
£
13.42
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V52Q250NYJP05 BRAKED CASTOR 250MM NYLON WHEEL
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE FIXED PLATE 125MM 300KG
BLICKLE NYLON WHEEL PPN80/12G
SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
NYLON SWIVEL PLATE 80MM 200KG
SPARTEX VSLF100NYJHDP05 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
HIGH TEMP WHEEL STAINLESS SWIVEL PLATE 100MM 180KG AT
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL