Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V40Q200BNJB12
rubix:
230A3883
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.11
excl. VAT
/
Each
£
51.73
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V522RNB SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE SWIVEL CASTOR LKX-SPO-150G
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE SWIVEL CASTOR LS-SPO 200K-ST
BLICKLE SWIVELBREAKEDCASTORS LE-PO-100K-FI