Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
Caster for transport Spartex
References
spartex:
UK-V32V075TRPB10
rubix:
230A3762
Technical specifications
Load capacity
70
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.36
excl. VAT
/
Each
£
7.63
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
BLICKLE 260MM FIXED CASTOR L-P261R-ST
NYLON SWIVEL PLATE 80MM 200KG
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX V42Q100NYRB12 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
BLICKLE L-PO 100K PRESSED STEEL SWIVEL CASTOR 100MM X 37MM 250KG LOAD
SPARTEX V988NY FIXED CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE