Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V622NYBSWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARI
SPARTEX V622NYBSWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARI
Caster for transport Spartex
References
spartex:
UK-V622NYBSWB
rubix:
230A4022
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V622NYBSWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARI
PLATE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.33
excl. VAT
/
Each
£
74.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVEL CASTOR L-VWPP-125G-FI
SPARTEX VSL100ARJP05SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V82Q080NYPP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
NYLON SWIVEL PLATE 150MM 3000KG
SPARTEX V42Q125PNRB12 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED W
BLICKLE SWIVEL CASTOR LKX-SPO-150G
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED