Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
Caster for transport Spartex
References
spartex:
UK-28202
rubix:
230A4374
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
HIGH TEMPERATURE. STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.54
excl. VAT
/
Each
£
34.25
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q125NYPB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V622NYBSWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARI
BLICKLE LOGTH127K SWIVEL CASTOR
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SCENERY SKATE BLACK BODY RUBBER 100MM 450KG
SPARTEX V32V100TRPB12 BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE
BLICKLE HTH 83X115/30-114K ROLLERS
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
SPARTEX V81Q080NYPP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL PLAIN BO