Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q125PNPP04
rubix:
230A4186
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.11
excl. VAT
/
Each
£
56.53
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX 2V30V050TRPP01 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN
BLICKLE 150MM CASTOR PO150/20G
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
BLICKLE 260075 POTH150/20K THERMOPLASTIC POLYURETHANEHD NYLON WHEEL
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V80Q100PNPP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED