Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100SRRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q100SRRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q100SRRB12
rubix:
230A3855
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100SRRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.92
excl. VAT
/
Each
£
9.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q080BLRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V52Q160NYJP05 BRAKED CASTOR 160MM NYLON WHEEL
SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
BLICKLE-P0175/20G NYLON WHEEL
BLICKLE 457945 LRA-TPA-100G-FI-GS10 SWIVEL BRAKE CASTOR W/M10 PIN
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE BLICKLE-267161 LO-GTH 200K SWIVEL CASTOR
LAG 82MM SWIVEL CASTOR
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN