Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q200GNJP05 STAINLESS BRAKED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V82Q200GNJP05 STAINLESS BRAKED CASTOR 200MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V82Q200GNJP05
rubix:
230A4192
Technical specifications
Load capacity
200
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V82Q200GNJP05 STAINLESS BRAKED CASTOR 200MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.77
excl. VAT
/
Each
£
130.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE FSTH40X20/10-8K GUIDE ROLLER WHEEL
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE
SPARTEX V42Q125PNRP04 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLEBPPN100G WHEEL
BLICKLE LX-PO 100G-FI CASTOR WHEEL BRAKE STAINLESS STEEL EACH
SPARTEX V52Q125PTJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K