SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V32V100TRPP02
Rubix:230A3767
Product details : SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
PLATE FIXING BRAKED SWIVELCASTOR
100MM THERMOPLASTIC RUBBER TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 80 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Usually arrives within 14 working days

