Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-28709
rubix:
230A4379
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
HIGH TEMPERATURE PLATE FIXING SWIVEL CASTOR 125MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.16
excl. VAT
/
Each
£
61.39
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
AVO 260MM FIXED CASTOR V91A260SPRP07
SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
SPARTEX VSLF100NYJHDP05 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX 2V30V050POPP01 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V51Q250NYJP05 FIXED CASTOR 250MM NYLON WHEEL
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
BLICKLE 250MM FIXED CASTOR BS-GTH252K
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B