Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q160BLRB12
rubix:
230A3869
Technical specifications
Load capacity
135
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
135
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.67
excl. VAT
/
Each
£
23.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V72V100PNJB12 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE BRAKED SWIVEL CASTOR LMDA-TPA75G-FI
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
BLICKLE SWIVEL CASTOR 100MM L-ALEV-100K-FIEL