Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
Caster for transport Spartex
References
spartex:
UK-VSL200NPJP05-DL
rubix:
230A4225
Technical specifications
Load capacity
600
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.59
excl. VAT
/
Each
£
196.31
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q250NYJP05 FIXED CASTOR 250MM NYLON WHEEL
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
SPARTEX 28802 HIGH TEMPERATURE FIXED CASTOR 80MM THERMOPLASTIC WHEEL P
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
SPARTEX V51Q150EAPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL