Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Wet and dry vacuum cleaners
KARCHER 1.148-340.0 NT40/1 TACT BS VACUUM CLEANER
KARCHER 1.148-340.0 NT40/1 TACT BS VACUUM CLEANER
Wet and dry vacuum cleaners Kärcher
References
kärcher:
1.148-340.0
rubix:
235A5059
manufacturer :
11483400
ean:
4054278224688
Technical specifications
Vacuum
254
mbar
Airflow
74
l/s
Power
1380
W
See all Specifications
Product details
Technical specifications
Product details : KARCHER 1.148-340.0 NT40/1 TACT BS VACUUM CLEANER
Technical specifications
Attributes
Vacuum
254
mbar
Airflow
74
l/s
Power
1380
W
Power supply
220
V
Tank
40
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
777.70
excl. VAT
/
Each
£
933.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NILFISK 107400407 ATTIX VACUUM 50-0H PC230V 50HZ EU
DEWALT DCV517N-XJ 18V XR 1.9L WET AND DRY VACUUM CLEANER
NILFISK VACUUM CLEANER EURO 302002900
NILFISK 302002911 ATTIX WET & DRY VACUUM 961-01 L-CLASS 110V
NILFISK 107400411 WET&DRY VACUUM ATTIX 50-21 PC EC 230V 50HZ EU
NILFISK ATTO 107400412 ATTIX 50-21 PC CLEAN ROOM
NILFISK ATTIX30 VACUUM 240V 107400418
KARCHER 1.667-289.0 WET & DRY VACUUM CLEANER NT 75/2 TACT2 ME TC
NILFISK HEAVY DUTY VAC 4030500151
NILFISK 107406605 AERO 26-01 PC 230V VACUUM CLEANER
NILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EU
KARCHER 1.667-292.0 NT75/2 AP ME TC VACUUM 240V STAINLESS STEEL
NILFISK 4010500039 S3B L100 230V 100LTR INDUSTRIAL WET/DRY VACUUM BODY
MILWAUKEE M18FPOVCL-0 WET/DRY VACUUM
NILFISK 1074066111 AERO 21-01 230V VACUUM