Wet and dry vacuum cleaners Kärcher
Vacuum | 254 mbar |
---|---|
Airflow | 148 l/s |
Power | 2760 W |
Logistics dimensions (L x W x H) | 670x560x930 mm |
---|---|
Logistic Weight | 28600 g |
Vacuum | 254 mbar |
Airflow | 148 l/s |
Power | 2760 W |
Power supply | 220 V |
Tank | 75 l |
Sound level | 73 dBA |
Length | 0.575 m |
Weight | 27.5 kg |
Number of motors | 2 |
Hose length | 4 mm |
Aspiration width | 360 mm |
Cable length | 10 m |
Usually arrives within 14 working days