NILFISK 302002911 ATTIX WET & DRY VACUUM 961-01 L-CLASS 110V
Twin-Motor Industrial Wet & Dry Vacuum Cleaner
See technical informationSee documentsReferences
Nilfisk:302002911
Rubix:80374873
EAN:4005337125194

Documents
Product details : NILFISK 302002911 ATTIX WET & DRY VACUUM 961-01 L-CLASS 110V
Tough and reliable the ATTIX 9 is ideal for difficult cleaning tasks as well as daily maintenance cleaning. Its suburb performance and quality construction make the ATTIX 9 a great choice for warehouses, factories and industry. The ATTIX 9 is the essential vacuum that will go on cleaning powerfully and quickly, day-in and day-out. The Large stainless steel tank improves productivity and ensures operation in the toughest cleaning environment. Emptying is kept to a minimum and provides excellent protection from knocks and bumps to ensure a longer working life for the unit. The low working noise level makes this machine the quietest in its class for a comfortable working environment. The twin turbine motor produces enough air flow and suction power to give you a better result in less time. There is no need to remove the motor head for emptying the tank. A lever simply lowers and detaches the tank, so it can be rolled away for emptying.
Strengths
Twin-motor industrial performance
Washable PET Fleece, big surface filter for high efficiency and low maintenance costs
Push & Clean filter cleaning system for high efficiency
Stainless steel tiltable and removable container for perfect handling and disposal
Cable for a large working radius
Applicable for wet & dry pick up by reliable floating system
Robust fleece filter bag standard
Washable PET Fleece, big surface filter for high efficiency and low maintenance costs
Push & Clean filter cleaning system for high efficiency
Stainless steel tiltable and removable container for perfect handling and disposal
Cable for a large working radius
Applicable for wet & dry pick up by reliable floating system
Robust fleece filter bag standard
Technical specifications
Attributes
| Power | 2300 W |
|---|---|
| Tank | 70 l |
| Type | vacuum cleaner |
| Sound level | 67 dBA |
| Weight | 30 kg |
| Cable length | 10 m |
| Airflow | 5800 l/s |
Show UNSPSC/ECL@SS
£ 1,589.27 excl. VAT
/ Each
£ 1,907.12 incl. VAT
- Usually arrives within 14 working days
