References
Bosch:GAS 18V-10 L (06019C6302)
Rubix:245A9941
Manufacturer :06019C6302
EAN:3165140995405






Documents
Product details : BOSCH 06019C6302 DUST EXTRACTOR
Strengths
•Sustained suction power for a longer period of time thanks to its Rotational Airflow Technology
Easy transportation & handling thanks to its lightweight and compact design and to the “Click and Clean” interface
Broad variety of applications thanks to its bagless design for wet and dry usages, and to the many accessories
Easy transportation & handling thanks to its lightweight and compact design and to the “Click and Clean” interface
Broad variety of applications thanks to its bagless design for wet and dry usages, and to the many accessories
Technical specifications
Attributes
| Vacuum | 115 mbar |
|---|---|
| Power | 260 W |
| Power supply | 18 V |
| Tank | 6 l |
| Type | cordless dust extractor |
| Weight | 4.7 kg |
| Airflow | 34 l/s |
Show UNSPSC/ECL@SS
£ 213.91 excl. VAT
/ Each
£ 256.69 incl. VAT
- Usually arrives within 14 working days
