NILFISK 4010500039 S3B L100 230V 100LTR INDUSTRIAL WET/DRY VACUUM BODY
Vacuum cleaner S3 L100 LC
See technical informationReferences
Nilfisk:4010500039
Rubix:271A0262
EAN:5711141093862
Product details : NILFISK 4010500039 S3B L100 230V 100LTR INDUSTRIAL WET/DRY VACUUM BODY
The Nilfisk S3 industrial vacuum cleaner features a control panel with independent motor management. It is available in 50 or 100-liter tanks, stainless steel, with gravity discharge system (plastic bag or Longopac), L-M-H certified or with absolute filter for fine and toxic dust suction, Nomex filter (ideal for hot product suction). Several versions for different needs.
Technical specifications
Attributes
| Power | 3000 W |
|---|---|
| Power supply | 230 V |
| Tank | 100 l |
Show UNSPSC/ECL@SS
£ 2,639.25 excl. VAT
/ Each
£ 3,167.10 incl. VAT
- Usually arrives within 14 working days

