BOTT 40019055.16V CUBIO SL-6610-5.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019055.16V
rubix:214A7955
brand logo
brand logo
Technical specifications
Height1000 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019055.16V CUBIO SL-6610-5.1 DRAWER CABINET


Cubio SL-6610-5.1 Combination Cabinet 650mm (w) x 650mm (d) x 1000mm (h) with 4 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 light grey / light grey powder coat finish.

Technical specifications


Attributes
Height1000 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 850.38 excl. VAT
/ Each
£ 1,020.46 incl. VAT
  • Usually arrives within 14 working days