BOTT CUPBOARD 2000 X 1050 X 650MM 40021113.11V
cubio cupboard with perfo doors & 6 drawers, 2 shelves WxDxH: 1050x650x2000mm RAL 7035/5010
See technical informationReferences
Bott:40021113.11V
Rubix:2016657


Technical specifications
| Type | bott cupboard 2000 x 1050 x 650mm 40021113.11v |
|---|---|
| Height | 2000 mm |
Product details : BOTT CUPBOARD 2000 X 1050 X 650MM 40021113.11V
cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.), 3x 125mm, 3x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.
Strengths
The BOTT Cubio Kitted Cupboard with 6 Drawers and 3 Shelves offers secure and organised storage for a range of workplace environments
This cupboard includes six 75kg UDL capacity roller bearing drawer and three 125mm high 100kg UDL sliding shelves
This cupboard includes six 75kg UDL capacity roller bearing drawer and three 125mm high 100kg UDL sliding shelves
Applications
Welded steel construction heavy duty cupboards suitable for maintenance and tool room use
Technical specifications
Attributes
| Type | bott cupboard 2000 x 1050 x 650mm 40021113.11v |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Number of drawers | 6 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,815.51 excl. VAT
/ Each
£ 2,178.61 incl. VAT
- Delivery usually within ( 16 ) days