BOTT 16926912.51 VERSO 525 X 550MM SHELF KIT


verso shelf kit for cupboard - WxD: 525x550mm galvanised steel

References
bott:16926912.51
rubix:2584332
ean:5039350026953
brand logo
brand logo
Technical specifications

Product details : BOTT 16926912.51 VERSO 525 X 550MM SHELF KIT


verso shelf kit in galvanised steel (75kg U.D.L.). For cupboard WxD:525x550mm. WxHxD: 437x512x25mm.

Strengths

Galvanised scuff resistant steel shelves with 60kg U.D.L. capacity. Adjustable on a 25mm pitch

Applications

Verso galvanised shelves make optimum use of available storage space within Verso cabinets, cupboards and storage benches

Technical specifications


Attributes
Height28 mm
Width525 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 22.11 excl. VAT
/ Each
£ 26.53 incl. VAT
  • Usually arrives within 14 working days