BOTT VERSO KITTED CUPBOARD 16926452.11


verso kitted cupboard with 2 shelves, 1 drawer WxDxH: 800x550x1000mm RAL 7035/5010

References
bott:16926452.11
rubix:80356294
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO KITTED CUPBOARD 16926452.11


verso kitted cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.), 1x 125mm drawer with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x1000mm.

Strengths

The BOTT Verso Kitted Cupboard with 2 Shelves and 1 Drawer is a combined drawer and shelving storage unit suitable for a range of workplace environments
This kitted cupboard features reinforced welded steel housing, 1 roller bearing drawer and 2 adjustable galvanised shelves each with a 60kg UDL capacity

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
Number of drawers1
ColourBlue
Show UNSPSC/ECL@SS
£ 436.00 excl. VAT
/ Each
£ 523.20 incl. VAT
  • Usually arrives within 14 working days