Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031076.19V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 40031076.19V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
Tool-holder cabinet Bott
References
bott:
40031076.19V
rubix:
214A8339
Technical specifications
Type
Wall Cupboards
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031076.19V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
Perfo wall cupboard with 20 piece perfo accessory and hook kit and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Wall Cupboards
Height
700
mm
Width
525
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
329.50
excl. VAT
/
Each
£
395.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SEALEY AP5520SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRAWER
BOTT 40031065.19V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 40031066.19V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT PERFO WALL CUPBOARD 1050 X 700MM 40031053.11V
BOTT 16926350.11 VERSO 525 X 550 X 2000MM CUPBOARD 1S 1R
SEALEY AP7210SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRW & CUPBOARD
BOTT 40031066.16V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
BOTT 40031065.24V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 16926573.19 VERSO KITTED CUBD 1050X550X2000 MPX WTOP + 6 DRAW
BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11
BOTT 40021118.19V CUBIO SMF-10620-1.18 HEAVY DUTY 25 PCE BIN CUPD
VERSO KITTED CUPBOARD - 4 SHELF, 2 DRAWER - 1050MM WIDE
BOTT 40031065.77V CUBIO CUPBOARD
BOTT 40021130.19V CUBIO SMF-10620-2.6 HEAVY DUTY 81 PCE BIN CUPD