BOTT 40022057.19V CUBIO SMF-13620-2.3 HEAVY DUTY 65 PCE BIN CUPD


Tool-holder cabinet Bott

References
bott:40022057.19V
rubix:214A8185
brand logo
brand logo
Technical specifications
Typeheavy duty system cupboards
Height2000 mm
See all Specifications

Product details : BOTT 40022057.19V CUBIO SMF-13620-2.3 HEAVY DUTY 65 PCE BIN CUPD


Fitted with louvre doors and complete with 7 x galvanised 160kg U.D.L capacity shelves. Cupboard housing dimensions 1300mm (W) x 650mm (D) x 2000mm (H). Constructed of sheet steel with a RAL 7035/7016 light grey / anthracite grey powder coat finish.

Technical specifications


Attributes
Typeheavy duty system cupboards
Height2000 mm
Width1300 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 2,145.61 excl. VAT
/ Each
£ 2,574.73 incl. VAT
  • Usually arrives within 14 working days