Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031055.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40031055.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Tool-holder cabinet Bott
References
bott:
40031055.19V
rubix:
214A8292
Technical specifications
Type
Suspended Cabinet
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031055.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Perfo wall cupboard with 40 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Suspended Cabinet
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.33
excl. VAT
/
Each
£
509.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031065.24V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 40031076.19V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 16926984.16 VERSO CABINET 1050MM PLAIN BACK PANEL
BOTT DIVIDER KIT 3 525 X 100MM 16926804.51
BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR 40022053.11V
BOTT 16926575.11 VERSO 1050X550X2000H KITTED CUPBOARD
BOTT 40031066.16V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
BOTT CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR 40021205.11V
BOTT VERSO KITTED CUPBOARD 16926456.11
BOTT 40031076.77V CUBIO CUPBOARD
2000X800X325 BOTT CUPBOARD C/W BINS 40031014.11V
BOTT 16926753.11 PERFORATED DOOR CUPBOARD 1050X350X2000 4 SHELF
BOTT 16926238.11 VERSO CUPBOARD 1050X550X800MM 2 SHELVES
BOTT 16929002.11 VERSO ECON CUPD 525X350X600H 2S