BOTT 16923203.24 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOP


Workbench for workshop Bott

References
bott:16923203.24
rubix:214A6946
brand logo
brand logo
Technical specifications
Height830 mm
Width1250 mm
Depth600 mm

Product details : BOTT 16923203.24 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOP


verso mobile storage bench 1250mm x 600mm x 830mm with 30mm Mpx worktop. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Complete with 1 x 475mm high cupboard fitted with a 3 point lock. Supplied with 1 x 125mm, 1 x 175mm, 1 x 175mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides. All verso mobile storage benches are supplied with 125mm dia rubber tyred castors with swivel and brake mechanisims.

Technical specifications


Attributes
Height830 mm
Width1250 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 806.71 excl. VAT
/ Each
£ 968.05 incl. VAT
  • Usually arrives within 14 working days