Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025140.16 1.5M HORIZONTAL LOUVRE PANEL
BOTT 14025140.16 1.5M HORIZONTAL LOUVRE PANEL
Louvre panel horizontal WxDxH: 1486x19x457mm RAL 7035
References
bott:
14025140.16
rubix:
214A6611
Technical specifications
Type
Louvre Panel
Length
1486
mm
Height
457
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 14025140.16 1.5M HORIZONTAL LOUVRE PANEL
Louvre panel. Fully flanged and reinforced steel panel for horizontal wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1486x19x457mm
Technical specifications
Attributes
Type
Louvre Panel
Length
1486
mm
Height
457
mm
Material
Sheet Steel
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.31
excl. VAT
/
Each
£
68.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT LOUVRE PANEL+32BIN 14030012.11
BOTT 14025148.19 1.0M VERTICAL LOUVRE PANEL
BOTT 14031420.16 PERFO PANEL SET AND 15 PIECE HOOK KIT
BOTT STOR KIT 2 RED 14030172.16
BOTT 14025148.24 1.0M VERTICAL LOUVRE PANEL
BOTT 14025393.16 750 PERFO PANEL RAL7035 LIGHT GREY
BOTT 6 X 1.5M PANEL AND HOOK KIT 14031425.11
BOTT 14030012.19 MK100002 PR 0.5 V L PNL 32 BIN
BOTT 14025140.24 1.5M HORIZONTAL LOUVRE PANEL
BOTT 14030016.11 LOUVRE PANEL 457 X1486MM & 54 BINS
BOTT 14030014.16 457X990 LIGHT GREY LVRE PANEL WITH 26 PCE BKIT
BOTT 14031422.19 PERFO PANEL SET AND 40 PIECE HOOK KIT
BOTT 14030013.24 475MM X 495MM RED LVRE PANEL WITH 45 PCE BIN KIT
BOTT 14025347.20 AVERO PERFO PANEL 1800X480H
BOTT STOR KIT 1 YELLOW 14030170.16