References
Bott:40021129.77V
Rubix:272A1482

Product details : BOTT 40021129.77V CUBIO CUPBOARD
Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors. With louvre backpanel and 150 piece bin kit. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm
Technical specifications
Attributes
| Type | bott 40021129.77v cubio cupboard |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,500.06 excl. VAT
/ Each
£ 1,800.07 incl. VAT
- Delivery usually within ( 16 ) days