BOTT 16929002.11 VERSO ECON CUPD 525X350X600H 2S


verso economy cupboard with 2 shelves WxDxH: 525x350x600mm RAL 7035/5010

References
bott:16929002.11
rubix:2584348
ean:5039350027905
brand logo
brand logo
Technical specifications

Product details : BOTT 16929002.11 VERSO ECON CUPD 525X350X600H 2S


verso economy wall / shelf cupboard. Featuring a steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (35kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x350x600mm.

Strengths

This wall mounted cupboard features a reinforced single door with three point locking system, galvanised shelves and optional integral drawer

Applications

The BOTT Verso economy wall cupboard can be fixed onto walls to maximise the use of space in the workplace

Technical specifications


Attributes
Height600 mm
Width525 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 158.93 excl. VAT
/ Each
£ 190.72 incl. VAT
  • Usually arrives within 14 working days