BOTT 40022057.77V CUBIO CUPBOARD


Tool-holder cabinet Bott

References
bott:40022057.77V
rubix:272A1503
brand logo
brand logo
Technical specifications

Product details : BOTT 40022057.77V CUBIO CUPBOARD


Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors and 65 piece bin kit, 3x full depth, 4x shallow, adjustable height, galvanised steel shelves (160kg U.D.L.) and 3x 125mm high drawers with 100% extension (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
Number of drawers3
ColourGrey
Show UNSPSC/ECL@SS
£ 2,203.81 excl. VAT
/ Each
£ 2,644.57 incl. VAT
  • Usually arrives within 14 working days