BOTT CUBIO CABINET 525MM WIDE MODEL N 40010039.11V


cubio drawer cabinet with 6 drawers WxDxH: 525x525x900mm RAL 7035/5010

References
bott:40010039.11v
rubix:80067745
ean:4025002603918
brand logo
brand logo
Technical specifications

Product details : BOTT CUBIO CABINET 525MM WIDE MODEL N 40010039.11V


cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm, 2x 150mm 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x900mm.

Strengths

The BOTT Cubio 6 drawer cabinet is an outstanding storage system for tools, fixings and components

Applications

Ergonomically designed for ease of use, this 6 drawer cabinet offers organised and efficient storage that is second to none

Technical specifications


Attributes
Height900 mm
Width525 mm
Depth525 mm
Number of drawers6
ColourBlue
Show UNSPSC/ECL@SS
£ 793.17 excl. VAT
/ Each
£ 951.80 incl. VAT
  • Usually arrives within 14 working days