BOTT 40020088.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40020088.77V
rubix:272A1442
brand logo
brand logo
Technical specifications
Height1200 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020088.77V CUBIO CUPBOARD


Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, louvre panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x1200mm.

Technical specifications


Attributes
Height1200 mm
Width800 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 609.64 excl. VAT
/ Each
£ 731.57 incl. VAT
  • Usually arrives within 14 working days