WALTERPROT 7056770-M24 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200772
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7056770-M24
Rubix:356A0101
Manufacturer :5200772
EAN:4042446159474

Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 7056770-M24 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200772
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 14.5 mm |
Show UNSPSC/ECL@SS
£ 91.00 excl. VAT
/ Each
£ 109.20 incl. VAT
- Usually arrives within 14 working days