Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1114-6 JOBBER DRILL 5056869
TITEX A1114-6 JOBBER DRILL 5056869
Helicoidal HSS drill bit with cylindrical tail Walter Titex
References
walter titex:
A1114-6
rubix:
45029026
manufacturer :
5056869
ean:
4031132043746
Technical specifications
Drilling diameter
4.6
mm
Product details
Technical specifications
Product details : TITEX A1114-6 JOBBER DRILL 5056869
Technical specifications
Attributes
Drilling diameter
4.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.97
excl. VAT
/
Each
£
15.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A1174.8 STUB DRILL 4.80 MM 5968190
DORMER A1082.8 JOBBER DRILL 2.80 MM 5968341
TITEX A1211-1.53 JOBBER DRILLS HSS/HSS-E 5058515
TITEX A1211-15.5 JOBBER DRILLS HSS/HSS-E 5058642
CUTLINE DRILL - HSS STUB MM 14 861284
TITEX A1247-4.1 JOBBER DRILLS HSS/HSS-E 5060583
CUTLINE DRILL - HSS LONG SERIES MM 1.3 861301
GUHRING 00501 002.400 GT80/100 DRILLS 9005010024000
DORMER A1255.0X200 SERIES DRILL 5.00 MM X 200 MM 5968767
TITEX A1822-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062678
DOR HSS-TIN STUB DRILL 11.9
DORMER A51011.0 JOBBER DRILL 11.00 MM 5970093
GUHRING 00245 018.250 TWIST DRILLS
DORMER A110 HSS LONG SERIES DRILL 19.5MM
GUHRING 00651 007.400 UNIVERSAL HSS COATED DRI 9006510074000