References
Gühring:245 18.250
Rubix:285A6341
Manufacturer :9002450182500
EAN:4031093075268


Technical specifications
| Drilling diameter | 18.25 mm |
|---|---|
| Total length | 233 mm |
| Length of cut | 135 mm |
Product details : GUHRING 00245 018.250 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 18.25 mm |
|---|---|
| Total length | 233 mm |
| Length of cut | 135 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment |
| Internal cooling | no |
| Taper shank | mk2 |
| Body material | hss |
| Machining material | steels (alloyed/unalloyed) and cast steels; cast irons (gray, malleable, nodular); sintered metals (powder metallurgy), nickel silver and graphite; stainless steel. aluminum: limited use. also suitable for titanium alloys and hardened steels. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 54.95 excl. VAT
/ Each
£ 65.94 incl. VAT
- Usually arrives within 14 working days












