Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.93 REAMING TOOLS HSS/-CO 5072973
TITEX F1352HUN-8.93 REAMING TOOLS HSS/-CO 5072973
Machine reamer in HSS
References
walter titex:
F1352HUN-8.93
rubix:
356A9408
manufacturer :
5072973
ean:
4031132143095
Technical specifications
Nominal diameter (metric)
8.93
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.93 REAMING TOOLS HSS/-CO 5072973
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.93
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
GUHRING 00405 018.000 REAMER/COUNTERSINK TOOL 9004050180000
TITEX F1352HUN-5.02 REAMING TOOLS HSS/-CO 5072544
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
TITEX F1352-3.5 REAMING TOOLS HSS/-CO 5071872
TITEX F1352HUN-3.57 REAMING TOOLS HSS/-CO 5072399
DORMER HSCO REAMER 25.0 B95425.0
TITEX F1352HUN-9.39 REAMING TOOLS HSS/-CO 5073019
TITEX F1352HUN-8.62 REAMING TOOLS HSS/-CO 5072942
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
DOR CARBIDE REAMER 8.03
DOR HSCO REAMER 2.9
DORMER B1804.0 REAMER 4.00 MM 5986716