TITEX A1166TIN-3 DRILLS SOLID CARBID TYPE N 5057948
Twist drill Walter Titex
See technical informationReferences
Walter Titex:A1166TIN-3
Rubix:276A2133
Manufacturer :5057948
EAN:4031132075631

Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : TITEX A1166TIN-3 DRILLS SOLID CARBID TYPE N 5057948
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 42.73 excl. VAT
/ Each
£ 51.28 incl. VAT
- Usually arrives within 14 working days