TITEX DC150-03-02.381U0-WJ30RE SOLID CARBIDE DRILL 7781157
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-02.381U0-WJ30RE
Rubix:259A4224
Manufacturer :7781157
EAN:4031132437644



Technical specifications
| Drilling diameter | 2.381 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 10 mm |
Product details : TITEX DC150-03-02.381U0-WJ30RE SOLID CARBIDE DRILL 7781157
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0937in
Technical specifications
Attributes
| Drilling diameter | 2.381 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.055 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 2.381 mm |
Show UNSPSC/ECL@SS
£ 38.68 excl. VAT
/ Each
£ 46.42 incl. VAT
- Usually arrives within 14 working days