Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3.6 DRILLS SOLID CARBID TYPE N 5057861
TITEX A1166-3.6 DRILLS SOLID CARBID TYPE N 5057861
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3.6
rubix:
291A0378
manufacturer :
5057861
ean:
4031132235967
Technical specifications
Drilling diameter
3.6
mm
Total length
52
mm
Length of cut
27
mm
Product details
Technical specifications
Product details : TITEX A1166-3.6 DRILLS SOLID CARBID TYPE N 5057861
Technical specifications
Attributes
Drilling diameter
3.6
mm
Total length
52
mm
Length of cut
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.13
excl. VAT
/
Each
£
42.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45811.2 DRILL 11.20 MM 5980387
SANDVIK 862.1-2900-261A1-GM X2BM 8173229
TITEX DC150-03-09.800D0-WJ30RE SOLID CARBIDE DRILL 7287677
TITEX DC150-05-17.500A1-WJ30RE SOLID CARBIDE DRILL 6618466
TITEX DC150-05-04.000D1-WJ30RE SOLID CARBIDE DRILL 7287775
SANDVIK 860.1-1750-053A1-NMH10F SC DRILLS LONG AND MICRO 6253832
TITEX DC150-03-13.200A1-WJ30RE SOLID CARBIDE DRILL 6968858
TITEX DC150-03-05.300A0-WJ30RE SOLID CARBIDE DRILL 6618088
SANDVIK R840-1429-30-A1A1220 SC DRILLS CORODRILL 5748461
SANDVIK 860.1-0530-027A0-GMX1BM SC DRILLS CORODRILL 7781775
SANDVIK 860.1-0740-028A0-PMP1BM SC DRILLS CORODRILL 8150937
SANDVIK 860.1-0400-020A0-GMX1BM SC DRILLS CORODRILL 7781765
SANDVIK 460.1-0570-029A1-XM GC34 6240944
SANDVIK 460.1-0660-020A1-XM GC34 6241252
SANDVIK 1K313-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213447