Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-13.200A1-WJ30RE SOLID CARBIDE DRILL 6968858
TITEX DC150-03-13.200A1-WJ30RE SOLID CARBIDE DRILL 6968858
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-13.200A1-WJ30RE
rubix:
2593063
manufacturer :
6968858
ean:
4031132393803
Technical specifications
Drilling diameter
13.2
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-13.200A1-WJ30RE SOLID CARBIDE DRILL 6968858
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.5197in
Technical specifications
Attributes
Drilling diameter
13.2
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.13
excl. VAT
/
Each
£
156.16
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-04.500A0-WJ30TA SOLID CARBIDE DRILL 7462080
TITEX DC150-03-14.500A0-WJ30RE SOLID CARBIDE DRILL 6618185
SANDVIK 860.1-0620-024A1-PMP1BM SC DRILLS CORODRILL 8151193
GUHRING 05510 003.600 RATIO DRILL/COOLING SOLID CARBIDE 3.600MM
SANDVIK 460.1-1500-068A0-XMGC34 SC DRILLS CORODRILL 460 6241181
SANDVIK 861.1-0770-092A1-GMGC34 SC DRILLS LONG AND MICRO 6151070
DORMER R4544.3 DRILL 4.30 MM 5980061
SANDVIK 860.1-1270-057A1-SM1210 SC DRILLS CORODRILL 7798325
SANDVIK 460.1-1111-033A0-XM GC34 6241452
SANDVIK 860.1-0470-024A1-SM1210 SC DRILLS CORODRILL 7782493
SANDVIK R840-1110-70-A1A1220 SC DRILLS CORODRILL 5747640
DORMER R4546.8 DRILL 6.80 MM 5980109
TITEX A1263-1 DRILLS SOLID CARBID TYPE N 5061117
DORMER R5101/2 R510 1/2 INCH CARBIDE CDX STRAIGHT JOBBER DRILL 5980417
TITEX DC150-05-11.500A1-WJ30RE SOLID CARBIDE DRILL 6618405