Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.800D1-WJ30RE SOLID CARBIDE DRILL 7287873
TITEX DC150-05-14.800D1-WJ30RE SOLID CARBIDE DRILL 7287873
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-14.800D1-WJ30RE
rubix:
2593497
manufacturer :
7287873
ean:
4031132402376
Technical specifications
Drilling diameter
14.8
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.800D1-WJ30RE SOLID CARBIDE DRILL 7287873
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5827in
Technical specifications
Attributes
Drilling diameter
14.8
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892947 SCD05-03.00I1 CUPMM CARB DRILL 3.0 IC 5XD
GUHRING 05515 019.500 RATIO DRILL SOLID CARBIDE 19.500MM
SANDVIK R840-0420-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747118
SANDVIK 460.1-0460-023A0-XM GC34 SOLID CARBIDE DRILL 6241081
TITEX DC150-03-10.000A0-WJ30RE SOLID CARBIDE DRILL 6618147
SANDVIK R840-1667-30-A1A 1220 5748639
SANDVIK 860.1-0680-055A1-PMP1BM SC DRILLS CORODRILL 8151219
DORMER R45412.2 DRILL 12.20 MM 5980047
TITEX DC150-12-04.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618765
TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957
DOR R453 17/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 1K354-0200-050-XC 1730 DURA SOLID CARBIDE END MILL 8213515
SANDVIK 860.1-0360-011A0-GMX1BM SC DRILLS CORODRILL 7781565
SANDVIK 860.1-0550-017A1-NMH10F SC DRILLS LONG AND MICRO 6253868
TITEX A3367-6 DRILLS SC BSX ALPHAJET ALPHA44 5063681