References
Walter Titex:A1163-2.5
Rubix:81326631
Manufacturer :5057554
EAN:4031132020389

Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
Product details : TITEX A1163-2.5 FLUTE DRILL 5057554
Type N
A1163-2.5 solid carbide twist drill bit
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Sharpening | 118° |
| Tail | cylindrical |
| Machining material | non-ferrous metals / abrasive plastics |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- Usually arrives within 14 working days