Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6.2 DRILLS SOLID CARBID TYPE N 5057887
TITEX A1166-6.2 DRILLS SOLID CARBID TYPE N 5057887
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6.2
rubix:
356A6619
manufacturer :
5057887
ean:
4031132236223
Technical specifications
Drilling diameter
6.2
mm
Total length
70
mm
Length of cut
42
mm
Product details
Technical specifications
Product details : TITEX A1166-6.2 DRILLS SOLID CARBID TYPE N 5057887
Technical specifications
Attributes
Drilling diameter
6.2
mm
Total length
70
mm
Length of cut
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.55
excl. VAT
/
Each
£
67.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1667-050A0-XMGC34 SC DRILLS CORODRILL 460 6241490
TITEX DC150-03-10.900A1-WJ30RE SOLID CARBIDE DRILL 6968832
TITEX DC150-05-05.550A1-WJ30RE SOLID CARBIDE DRILL 6618328
TITEX DC150-05-03.300A0-WJ30TA SOLID CARBIDE DRILL 7462065
SANDVIK 860.1-0380-018A1-PMP1BM SC DRILLS CORODRILL 8151099
SANDVIK R840-1250-30-A1A 1220 5747935
TITEX DC150-03-03.000D1-WJ30RE SOLID CARBIDE DRILL 7287717
CUTLINE 892942 SCD03-18.50I1 CUPMM CARB DRILL 18.5 IC 3XD
SANDVIK 1K324-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213474
DORMER R4549.3 DRILL 9.30 MM 5979364
TITEX DC150-03-17.500A0-WJ30RE SOLID CARBIDE DRILL 6618197
SANDVIK 452.C1-0791-100T-CCD10 SC DRILLS CORODRILL 6010903
SANDVIK R840-0450-50-A0A 1220 5747308
TITEX A1166TIN-10.5 DRILLS SOLID CARBID TYPE N 5057927
GUHRING 05510 015.200 RATIO DRILL/COOLING SOLID CARBIDE 15.200MM