Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.300A0-WJ30TA SOLID CARBIDE DRILL 7462065
TITEX DC150-05-03.300A0-WJ30TA SOLID CARBIDE DRILL 7462065
Solid carbide twist drills
References
walter titex:
DC150-05-03.300A0-WJ30TA
rubix:
2593155
manufacturer :
7462065
ean:
4031132422169
Technical specifications
Drilling diameter
3.3
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.300A0-WJ30TA SOLID CARBIDE DRILL 7462065
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1299in
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05515 008.500 RATIO DRILL SOLID CARBIDE 8.500MM
SANDVIK 860.1-0830-080A1-PMP1BM SC DRILLS CORODRILL 8151272
SANDVIK 452.4-0417-034A0-CMH10F SC DRILLS CORODRILL 6010887
MITSUBCARB MS0900-SLA SOLID CARBIDE DRILLS MS LINE 90012494
SANDVIK 460.1-1680-076A1-XMGC34 SC DRILLS CORODRILL 460 6762797
CUTLINE 893000 SCD05-08.30I1 CUPMM CARB DRILL 8.3 IC 5XD
SANDVIK R840-0820-50-A0A1220 SC DRILLS CORODRILL 5747241
CUTLINE 892809 SCD03-10.50I0 CUPMM CARB DRILL 10.5MM W/O IC 3XD
DORMER R45711.6 DRILL 11.60 MM 5979042
CUTLINE 893058 SCD08-03.50I1 CUPMM CARB DRILL 3.5 IC 8XD
CUTLINE 893004 SCD05-08.70I1 CUPMM CARB DRILL 8.7 IC 5XD
SANDVIK 460.1-1750-131A1-XMGC34 SC DRILLS CORODRILL 460 6422623
GUHRING 05515 004.600 RATIO DRILL SOLID CARBIDE 4.600MM
SANDVIK R840115030A0A1220 DELTA -C DRIVE
SANDVIK 860.1-0680-035A1-SDS2BM SC DRILLS CORODRILL 8421070