Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-7.2 DRILLS SOLID CARBID TYPE N 5057897
TITEX A1166-7.2 DRILLS SOLID CARBID TYPE N 5057897
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-7.2
rubix:
276A2409
manufacturer :
5057897
ean:
4031132236322
Technical specifications
Drilling diameter
7.2
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : TITEX A1166-7.2 DRILLS SOLID CARBID TYPE N 5057897
Technical specifications
Attributes
Drilling diameter
7.2
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.95
excl. VAT
/
Each
£
85.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 6.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0710-036A1-SM1210 SC DRILLS CORODRILL 7782504
DOR R453 15/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-04.700A1-WJ30RE SOLID CARBIDE DRILL 6618317
SANDVIK 863.1-0483-030B1-MSH10F SC DRILLS CORODRILL 6882109
CUTLINE 893087 SCD08-06.40I1 CUPMM - CARB. DRILL D6.4 INT. COOLING 8XD
DORMER R4599.3 6719062
DORMER R4546.9 DRILL 6.90 MM 5980111
TITEX DC150-08-07.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618675
TITEX DC150-05-08.200A1-WJ30RE SOLID CARBIDE DRILL 6618363
MITSUBCARB MS1120-SSA SOLID CARBIDE DRILLS MS LINE 90012544
SANDVIK 860.1-0340-017A1-GMX1BM SC DRILLS CORODRILL 7781629
SANDVIK 860.1-0750-038A0-GMX1BM SC DRILLS CORODRILL 7781789
TITEX DC150-03-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287740
GUHRING 05511 011.400 RATIO DRILL/COOLING SOLID CARBIDE 11.400MM