Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-6.1 DRILLS SC BSX ALPHAJET ALPHA44 5064180
TITEX A3486TIP-6.1 DRILLS SC BSX ALPHAJET ALPHA44 5064180
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-6.1
rubix:
356A8018
manufacturer :
5064180
ean:
4031132211527
Technical specifications
Drilling diameter
6.1
mm
Total length
117
mm
Length of cut
79
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-6.1 DRILLS SC BSX ALPHAJET ALPHA44 5064180
Technical specifications
Attributes
Drilling diameter
6.1
mm
Total length
117
mm
Length of cut
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.40
excl. VAT
/
Each
£
391.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4573.5 DRILL 3.50 MM 5979244
MITSUBCARB MS0520-SSK SOLID CARBIDE DRILLS MS LINE 90012405
TITEX DC150-05-07.144A1-WJ30RE SOLID CARBIDE DRILL 6618349
GUHRING 05511 008.100 RATIO DRILL/COOLING SOLID CARBIDE 8.100MM
SANDVIK 460.1-1580-071A0-XMGC34 SC DRILLS CORODRILL 460 6241186
TITEX DC150-03-10.500A0-WJ30RE SOLID CARBIDE DRILL 6618153
SANDVIK 460.1-1180-035A0-XM GC34 6241458
SANDVIK 460.1-0450-023A1-XM GC34 460 SOLID CARBIDE DRILL 6240930
TITEX DC150-05-03.175A1-WJ30RE SOLID CARBIDE DRILL 6618295
SANDVIK 860.1-0880-028A1-SM1210 SC DRILLS CORODRILL 7798291
SANDVIK 460.1-0595-030A1-XM GC34 SOLID CARBIDE DRILL 6240946
SANDVIK 860.1-0500-047A1-PMP1BM SC DRILLS CORODRILL 8151148
TITEX A3367-8 DRILLS SC BSX ALPHAJET ALPHA44 5063691
DORMER R4597.4 6719038
SANDVIK 460.1-1349-041A1-XMGC34 SC DRILLS CORODRILL 460 6241323