TITEX DC150-03-05.500D0-WJ30RE SOLID CARBIDE DRILL 7287646
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-05.500D0-WJ30RE
Rubix:2592804
Manufacturer :7287646
EAN:4031132400112



Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.5 mm |
Product details : TITEX DC150-03-05.500D0-WJ30RE SOLID CARBIDE DRILL 7287646
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2165in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2165in
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3 x dc (≈3:1) |
| Internal cooling | no |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 42.99 excl. VAT
/ Each
£ 51.59 incl. VAT
- Usually arrives within 14 working days