Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-6 DRILLS SC BSX ALPHAJET ALPHA44 5064179
TITEX A3486TIP-6 DRILLS SC BSX ALPHAJET ALPHA44 5064179
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-6
rubix:
356A8017
manufacturer :
5064179
ean:
4031132211343
Technical specifications
Drilling diameter
6
mm
Total length
101
mm
Length of cut
63
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-6 DRILLS SC BSX ALPHAJET ALPHA44 5064179
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
101
mm
Length of cut
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
272.00
excl. VAT
/
Each
£
326.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1400-040A0-PMP1BM SC DRILLS CORODRILL 8151038
TITEX DC150-08-04.500A1-WJ30TA SOLID CARBIDE DRILL 6618633
TITEX DC150-05-10.400A0-WJ30TA SOLID CARBIDE DRILL 7462155
MITSUBCARB MS0480-SLA SOLID CARBIDE DRILLS MS LINE 90012390
SANDVIK 460.1-0970-029A0-XM GC34 6241437
TITEX DC150-05-05.556A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462095
SANDVIK 860.1-1020-082A1-NMH10F SC DRILLS LONG AND MICRO 6253701
SANDVIK R840-0675-30-A1A 1220 5747228
DORMER R4545/16 DRILL 5/16 INCH 5980064
SANDVIK 860.1-1010-037A1-PMP1BM SC DRILLS CORODRILL 8151336
DOR CARB TIN CDX DRILL 10.1
SANDVIK R840-1020-30-A1A 1220 5748117
SANDVIK 860.1-1111-089A1-NMH10F SC DRILLS LONG AND MICRO 6253783
GUHRING 05510 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
TITEX A6489DPP-11.8 DRILL, SOLID CARBIDE 5834622