References
Sandvik Coromant:R840-1020-30-A1A1220
Rubix:288A3987
Manufacturer :5748117




Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.3 mm |
Product details : SANDVIK R840-1020-30-A1A 1220 5748117
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.3 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 250.00 excl. VAT
/ Each
£ 300.00 incl. VAT
- Usually arrives within 14 working days