Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
9.1MM SOLID CARBIDE DRILL
9.1MM SOLID CARBIDE DRILL
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-9.1
rubix:
80005251
manufacturer :
5057916
ean:
4031132236513
Technical specifications
Drilling diameter
9.1
mm
Total length
84
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : 9.1MM SOLID CARBIDE DRILL
Technical specifications
Attributes
Drilling diameter
9.1
mm
Total length
84
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.39
excl. VAT
/
Each
£
108.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-11.300A0-WJ30RE SOLID CARBIDE DRILL 6618161
SANDVIK 860.1-0920-031A0-PMP1BM SC DRILLS CORODRILL 8150969
DORMER R510 6.00MM CDX DRILL
SANDVIK 860.1-0300-024A1-GM X1BM 860 SOLID CARBIDE DRILL 7823891
DORMER R4593.4 6718978
SANDVIK 860.1-0700-022A0-GMX1BM SC DRILLS CORODRILL 7781595
MITSUBCARB MS1080-SLA SOLID CARBIDE DRILLS MS LINE 90012534
SANDVIK 860.1-1330-036A1-GMX1BM SC DRILLS CORODRILL 7974414
SANDVIK 860.1-1060-037A1-PMP1BM SC DRILLS CORODRILL 8151355
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-05.000A1-WJ30RE
DOR R454 19.0 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 1K335-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213584
TITEX DC150-03-12.100A1-WJ30RE SOLID CARBIDE DRILL 6968847
TITEX DC150-05-13.400A1-WJ30RE SOLID CARBIDE DRILL 6618428
SANDVIK 860.1-1010-053A1-PMP1BM SC DRILLS CORODRILL 8151337